BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 13/32In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G1745414| Mfr #: 44426

$16.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/4"Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745414 Mfr #: 44426
Overall Length: 5-1/4"Drill Bit Finish: Bright
Drill Bit Point Angle: 118 DegreesCutting Direction: Left Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-7/8"
Decimal Equivalent: 0.4062Application: For Alloy And Carbon Steel And Cast Iron
Shank Dia.: 13/32"Coolant Through: No
Item: Jobber Drill BitPoint Type: Conventional Point
Drill Bit Size: 13/32"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 150L
Grade: General PurposeCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Left Hand, Overall Length 5-1/4 In., Grade General Purpose, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews