KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 13/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2039107| Mfr #: 44913

$9.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 13/64"
Grade: Heavy Duty
Decimal Equivalent: 0.2031
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039107 Mfr #: 44913
Shank Dia.: 13/64"Grade: Heavy Duty
Decimal Equivalent: 0.2031Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlNOverall Length: 3-5/8"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Size: 13/64"Item: Jobber Drill Bit
Coolant Through: NoDrill Bit Grouping: Drill Bit
Flute Length: 2-7/16"List Number: 550TA
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Point Angle: 135 Degrees
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Grade Heavy Duty, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 13/64 In., Flute Length 2-7/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews