SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 13/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1756754| Mfr #: 70213

$5.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/8"Drill Bit Finish: TiNDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756754 Mfr #: 70213
Overall Length: 3-5/8"Drill Bit Finish: TiN
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-7/16"
Flute Type: SpiralDecimal Equivalent: 0.2031
Application: For Carbon Steel And Cast IronShank Dia.: 13/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 13/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150TGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade General Purpose, Shank Dia. 13/64 In., Flute Length 2-7/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews