KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #14, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1640317| Mfr #: 47748

$3.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640317 Mfr #: 47748
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-3/8"Point Type: Split point
Shank Dia.: 0.1820"List Number: 550ASP
Drill Bit Material: Cobalt SteelGrade: Heavy Duty
Drill Bit Size: #14Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.1820
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 2-3/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #14, Decimal Equivalent 0.1820, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/8 In., Grade Heavy Duty, Shank Dia. 0.1820 In., Flute Length 2-3/16 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews