BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1/4, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1938842| Mfr #: 44016

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional InchFlute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938842 Mfr #: 44016
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Flute Type: SpiralCoolant Through: No
Grade: General PurposeItem: Jobber Drill Bit
Flute Length: 2-3/4"Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.2500Drill Bit Size: 1/4"
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Finish: Black OxideList Number: 150
Shank Dia.: 1/4"Drill Bit Material: High Speed Steel
Overall Length: 4"Application: For Carbon Steel And Cast Iron
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4 In., Grade General Purpose, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews