KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #14, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0587386| Mfr #: 45684

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-3/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587386 Mfr #: 45684
Cutting Direction: Right HandOverall Length: 3-3/8"
Point Type: Split pointShank Dia.: 0.1820"
List Number: 150ASPDrill Bit Material: High Speed Steel
Grade: Heavy DutyDrill Bit Size: #14
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.1820Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 2-3/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #14, Decimal Equivalent 0.1820, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1820 In., Flute Length 2-3/16 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews