Jobber Bit, #15, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1816394| Mfr #: 44285

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816394 Mfr #: 44285
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #15Drill Bit Grouping: Drill Bit
Flute Length: 2-3/16"Shank Dia.: 0.1800"
Overall Length: 3-3/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.1800Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #15, Decimal Equivalent 0.1800, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/8 In., Grade General Purpose, Shank Dia. 0.1800 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews