KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 15/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2325775| Mfr #: 70230

$21.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325775 Mfr #: 70230
Cutting Direction: Right HandDrill Bit Finish: TiN
Drill Bit Grouping: Drill BitFlute Length: 4-5/16"
Shank Dia.: 15/32"Overall Length: 5-3/4"
Decimal Equivalent: 0.4688Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 150TFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 15/32"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-3/4 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews