Jobber Bit, 15/64In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G2043736| Mfr #: 44415

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2344
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043736 Mfr #: 44415
Decimal Equivalent: 0.2344Item: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 15/64"
Flute Length: 2-5/8"Drill Bit Size: 15/64"
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 3-7/8"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 150LCutting Direction: Left Hand
Drill Bit Finish: BrightCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Left Hand, Overall Length 3-7/8 In., Grade General Purpose, Shank Dia. 15/64 In., Flute Length 2-5/8 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews