BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #16, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0476366| Mfr #: 46686

$4.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: WireCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476366 Mfr #: 46686
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Wire
Coolant Through: NoGrade: Heavy Duty
Item: Jobber Drill BitFlute Length: 2-3/16"
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1770Drill Bit Size: #16
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Finish: Straw/BronzeList Number: 550
Shank Dia.: 0.1770"Drill Bit Material: Cobalt Steel
Overall Length: 3-3/8"Application: For Alloy, Stainless And Tool Steels And Titanium
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/8 In., Grade Heavy Duty, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews