*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #16, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1784614| Mfr #: 44286

$2.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784614 Mfr #: 44286
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-3/16"Grade: General Purpose
Overall Length: 3-3/8"Flute Type: Spiral
List Number: 150DApplication: For Non-Ferrous Materials
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #16Point Type: Conventional Point
Shank Dia.: 0.1770"Decimal Equivalent: 0.1770
Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews