Jobber Bit, #16, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1648744| Mfr #: 70116

$3.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648744 Mfr #: 70116
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-3/16"Grade: General Purpose
Overall Length: 3-3/8"Flute Type: Spiral
List Number: 150TApplication: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #16Point Type: Conventional Point
Shank Dia.: 0.1770"Decimal Equivalent: 0.1770
Drill Bit Finish: TiNDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews