KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/64 In, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3773341| Mfr #: 44601

$3.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 1/64"
Decimal Equivalent: 0.0156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773341 Mfr #: 44601
Cutting Direction: Right HandShank Dia.: 1/64"
Decimal Equivalent: 0.0156Standards: National Aerospace Standards (NAS) 907, Type B
List Number: 150ASPCoolant Through: No
Drill Bit Point Angle: 135 DegreesDrill Bit Size: 1/64"
Point Type: Conventional PointGrade: Heavy Duty
Drill Bit Dimension Type: Fractional InchDrill Bit Finish: Black Oxide
Item: Jobber Drill BitOverall Length: 3/4"
Drill Bit Grouping: Drill BitApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Flute Length: 3/16"Drill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/64 In., Decimal Equivalent 0.0156, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 3/4 In., Cutting Direction Right Hand, Shank Dia. 1/64 In., Flute Length 3/16 In., Point Type Conventional Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews