KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #17, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2281727| Mfr #: 42087

$11.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1730"
Grade: High Performance
Decimal Equivalent: 0.1730
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281727 Mfr #: 42087
Shank Dia.: 0.1730"Grade: High Performance
Decimal Equivalent: 0.1730Drill Bit Material: High Speed Steel
Drill Bit Finish: TiCNOverall Length: 3-3/8"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Size: #17Item: Jobber Drill Bit
Flute Type: ParabolicCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 2-3/16"
List Number: 150WLPNApplication: For Alloy, Carbon Free Machining And Tool Steels
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1730 In., Flute Length 2-3/16 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews