KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #17, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0262893| Mfr #: 44087

$2.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262893 Mfr #: 44087
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-3/16"Grade: General Purpose
Overall Length: 3-3/8"Flute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #17Point Type: Conventional Point
Shank Dia.: 0.1730"Decimal Equivalent: 0.1730
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1730 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews