KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #17, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2450707| Mfr #: 70117

$4.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450707 Mfr #: 70117
Cutting Direction: Right HandDrill Bit Finish: TiN
Drill Bit Grouping: Drill BitFlute Length: 2-3/16"
Shank Dia.: 0.1730"Overall Length: 3-3/8"
Decimal Equivalent: 0.1730Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 150TFlute Type: Spiral
Drill Bit Dimension Type: WireDrill Bit Size: #17
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1730 In., Flute Length 2-3/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews