BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1.70mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2047236| Mfr #: 47237

$1.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.0669Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047236 Mfr #: 47237
Decimal Equivalent: 0.0669Drill Bit Finish: Black Oxide
Drill Bit Material: High Speed SteelFlute Type: Spiral
List Number: 150Shank Dia.: 1.70mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 DegreesGrade: General Purpose
Item: Jobber Drill BitCoolant Through: No
Cutting Direction: Right HandApplication: For Non-Ferrous Materials
Overall Length: 43.00mmDrill Bit Size: 1.70mm
Flute Length: 20.00mmPoint Type: Conventional Point
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 1.70mm, Decimal Equivalent 0.0669, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 43.00mm, Grade General Purpose, Shank Dia. 1.70mm, Flute Length 20.00mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews