KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1.75mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2382055| Mfr #: 47238

$1.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382055 Mfr #: 47238
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 22mm
Shank Dia.: 1.75mmOverall Length: 46.00mm
Decimal Equivalent: 0.0689Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 150Flute Type: Spiral
Drill Bit Dimension Type: MetricDrill Bit Size: 1.75mm
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 1.75mm, Decimal Equivalent 0.0689, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 46.00mm, Cutting Direction Right Hand, Shank Dia. 1.75mm, Flute Length 22mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews