PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 17/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1825442| Mfr #: 47717

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825442 Mfr #: 47717
Overall Length: 4-1/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-7/8"
Decimal Equivalent: 0.2656Application: For Alloy, Stainless And Tool Steels And Titanium
Shank Dia.: 17/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: 17/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 550ASP
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade Heavy Duty, Shank Dia. 17/64 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews