KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 17/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2083356| Mfr #: 54059

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083356 Mfr #: 54059
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-1/8"Point Type: Split point
Shank Dia.: 17/64"List Number: 2550
Drill Bit Material: Cobalt SteelGrade: Heavy Duty
Drill Bit Size: 17/64"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.2656
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 2-7/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill, Aircraft, Heavy Duty Grade, Cobalt Steel, TiN Finish, Split Point, Drill Point 135 Deg, Fractional Size 17/64 In, Flute Length 2 7/8 In, Overall Length 4 1/8 In, Shank Dia 17/64 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews