Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/8" Cobalt TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G1207701
  • Mfr #: 46608

$2.13

Details
  • Drill Bit Point Angle: 135 Degrees
  • Standards: National Aerospace Standards (NAS) 907, Type J
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago-Latrobe #46608 Specifications

  • Zoro #: G1207701
  • Mfr #: 46608
Drill Bit Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907, Type J
Drill Bit Grouping: Drill Bit Point Type: Split point
Drill Bit Size: 1/8" Item: Jobber Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Application: For Alloy, Stainless And Tool Steels And Titanium Finish: Tin
List Number: 550 Grade: Heavy Duty
Drill Bit Material: Cobalt Flute Length: 1-5/8"
Overall Length: 2-3/4" Drill Bit Finish: Straw/Bronze
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Decimal Equivalent: 0.1250 Material: Cobalt
Shank Dia.: 1/8" Coolant Through: Non-Coolant Through
Country of Origin (subject to change): United States

Description

Drilling jobs should use strong drill bits like this Chicago-Latrobe jobber drill bit. The cobalt steel construction will retain its shape when used in high heat. The hardness of cobalt steel allows it to drill through hard materials such as stainless steel, cast iron, and more. This drill bit measures ⅛" in diameter and the straight shank configuration will allow the drill bit to be held securely when in use. // Here is some additional information about Chicago-Latrobe Jobber Drill Bit. Drill Bit Size: 1/8", Drill Bit Material: Cobalt Steel, Drill Bit Dimension Type: Fractional Inch.

Technical Guides

Reviews of Chicago-Latrobe #46608