KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/8 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0443055| Mfr #: 47708

$2.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: 1/8"
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443055 Mfr #: 47708
Point Type: Split pointDrill Bit Size: 1/8"
Drill Bit Grouping: Drill BitFlute Length: 1-5/8"
Shank Dia.: 1/8"Overall Length: 2-3/4"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550ASPDrill Bit Material: Cobalt Steel
Grade: Heavy DutyDecimal Equivalent: 0.1250
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade Heavy Duty, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews