KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G1902047| Mfr #: 45608

$1.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902047 Mfr #: 45608
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 1-5/8"
Shank Dia.: 1/8"Overall Length: 2-3/4"
Decimal Equivalent: 0.1250Point Type: Split point
Coolant Through: NoGrade: Heavy Duty
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 150ASP
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews