SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 1/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G2046886| Mfr #: 57208

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046886 Mfr #: 57208
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 1/8"
Flute Length: 1-5/8"Decimal Equivalent: 0.1250
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/8"List Number: 150K
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade General Purpose, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews