KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G1694874| Mfr #: 77645

$19.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694874 Mfr #: 77645
Cutting Direction: Right HandDrill Bit Finish: Bright
Drill Bit Grouping: Drill BitFlute Length: 1-5/8"
Shank Dia.: 1/8"Overall Length: 2-3/4"
Decimal Equivalent: 0.1250Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: CTDFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1/8"
Drill Bit Point Angle: 118 DegreesApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews