Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" HSS Black/Gold 118 Deg. Jobber Length Drill Bit

  • Zoro #: G1972074
  • Mfr #: 44408

$4.94

  • Decimal Equivalent: 0.1250
  • Finish: Black and Gold Oxide
  • Cutting Direction: Left Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago-Latrobe #44408 Specifications

  • Zoro #: G1972074
  • Mfr #: 44408
Decimal Equivalent: 0.1250 Finish: Black and Gold Oxide
Cutting Direction: Left Hand Shank Dia.: 1/8"
Drill Bit Size: 1/8" Point Type: Conventional Point
Drill Bit Point Angle: 118 Degrees Drill Bit Material: High Speed Steel
Flute Length: 1-5/8" Number of Pieces: 1
Drill Bit Finish: Black and Gold Oxide Coolant Through: No
Item: Jobber Drill Bit Application: For Alloy And Carbon Steel And Cast Iron
List Number: 150L Depth:Dia. Ratio: 5xD
Grade: General Purpose Drill Bit Grouping: Drill Bit
Material: High Speed Steel Overall Length: 2-3/4"
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Coolant Fed Non-Coolant Through, Cutting Direction Left Hand, Overall Length 2-3/4 In., Grade General Purpose, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Chicago-Latrobe #44408