DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, 19/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2331567| Mfr #: 44919

$19.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2969
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331567 Mfr #: 44919
Decimal Equivalent: 0.2969Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 19/64"
Flute Length: 3-1/16"Drill Bit Size: 19/64"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4-3/8"
Standards: National Aerospace Standards (NAS) 907, Type JApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 550TA
Cutting Direction: Right HandDrill Bit Finish: TiAlN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 19/64 In., Flute Length 3-1/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews