BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 19/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0668631| Mfr #: 47719

$8.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill BitGrade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668631 Mfr #: 47719
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Item: Jobber Drill BitFlute Length: 3-1/16"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.2969
Drill Bit Size: 19/64"Point Type: Split point
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
List Number: 550ASPShank Dia.: 19/64"
Drill Bit Material: Cobalt SteelOverall Length: 4-3/8"
Application: For Alloy, Stainless And Tool Steels And TitaniumCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/8 In., Grade Heavy Duty, Shank Dia. 19/64 In., Flute Length 3-1/16 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews