KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 19/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0403794| Mfr #: 54061

$18.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Size: 19/64"
Drill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403794 Mfr #: 54061
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Size: 19/64"
Drill Bit Dimension Type: Fractional InchCutting Direction: Right Hand
Grade: Heavy DutyList Number: 2550
Drill Bit Point Angle: 135 DegreesCoolant Through: No
Flute Length: 3-1/16"Point Type: Split point
Overall Length: 4-3/8"Item: Jobber Drill Bit
Shank Dia.: 19/64"Drill Bit Finish: TiN
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.2969
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill, Aircraft, Heavy Duty Grade, Cobalt Steel, TiN Finish, Split Point, Drill Point 135 Deg, Fractional Size 19/64 In, Flute Length 3 1/16 In, Overall Length 4 3/8 In, Shank Dia 19/64 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews