KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 19/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0624985| Mfr #: 41619

$9.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624985 Mfr #: 41619
Cutting Direction: Right HandDrill Bit Finish: TiN
Drill Bit Grouping: Drill BitFlute Length: 3-1/16"
Shank Dia.: 19/64"Coolant Through: No
Overall Length: 4-3/8"Decimal Equivalent: 0.2969
Point Type: Split pointGrade: Heavy Duty
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 150ASP-TN
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Drill Bit Size: 19/64"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And Cast IronItem: Jobber Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 19/64 In., Flute Length 3-1/16 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews