SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 19/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2251986| Mfr #: 44219

$3.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251986 Mfr #: 44219
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 19/64"
Flute Length: 3-1/16"Decimal Equivalent: 0.2969
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 4-3/8"
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 19/64"List Number: 150D
Cutting Direction: Right HandDrill Bit Finish: Bright
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/8 In., Grade General Purpose, Shank Dia. 19/64 In., Flute Length 3-1/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews