Jobber Bit, #2, High Speed Steel

CHICAGO-LATROBE |Zoro #: G0944964|Mfr #: 42072

$12.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0944964 Mfr #: 42072
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Wire
Coolant Through: NoPoint Type: Notch Point
List Number: 150WLPNDrill Bit Finish: TiCN
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 135 DegreesFlute Length: 2-5/8"
Drill Bit Size: #2Shank Dia.: 0.2210"
Overall Length: 3-7/8"Decimal Equivalent: 0.2210
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Coolant Through No, Grade High Performance, Overall Length 3-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.2210 In., Flute Length 2-5/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews