Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Jobber Bit, #20, High Speed Steel

CHICAGO-LATROBE | Zoro #: G0914636 | Mfr #: 44090

$ 2.02 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0914636 Mfr #: 44090
Drill Bit Dimension Type: Wire Application: For Carbon Steel And Cast Iron
Drill Bit Size: #20 Grade: General Purpose
Overall Length: 3-1/4" Flute Length: 2-1/8"
Point Type: Conventional Point Drill Bit Point Angle: 118 Degrees
List Number: 150 Flute Type: Spiral
Item: Jobber Drill Bit Shank Dia.: 0.1610"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Decimal Equivalent: 0.1610 Drill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Here are some important details for Chicago-Latrobe Jobber Drill Bit. Drill Bit Size: #20, Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Wire.

Reviews