Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0514376
  • Mfr #: 47243

$1.52

  • Flute Length: 24.00mm
  • Shank Dia.: 2mm
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #47243 Specifications

  • Zoro #: G0514376
  • Mfr #: 47243
Flute Length: 24.00mm Shank Dia.: 2mm
Grade: General Purpose Depth:Dia. Ratio: 5xD
Drill Bit Dimension Type: Metric Coolant Through: No
Point Type: Conventional Point Drill Bit Size: 2.00mm
Application: For Carbon Steel And Cast Iron Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Number of Pieces: 1
Flute Type: Spiral Material: High Speed Steel
List Number: 150 Overall Length: 49.00mm
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Black Oxide
Decimal Equivalent: 0.0787 Item: Jobber Drill Bit
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Drill Style: Jobber Drill Shank Size: 0.0787
Measurement System: Metric Shank Type: Straight
Shank Length: 25.00mm Left/Right Hand: Right
Point Angle: 118 Diameter: 0.0787
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.00mm, Decimal Equivalent 0.0787, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 49.00mm, Grade General Purpose, Shank Dia. 2mm, Flute Length 24mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #47243