Jobber Bit, 2.05mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1334681| Mfr #: 47244

$1.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Jobber Drill BitList Number: 150Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.


Zoro #: G1334681 Mfr #: 47244
Item: Jobber Drill BitList Number: 150
Drill Bit Finish: Black OxideDecimal Equivalent: 0.0807
Overall Length: 49.00mmFlute Length: 24mm
Drill Bit Size: 2.05mmDrill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: MetricDrill Bit Material: High Speed Steel
Coolant Through: NoPoint Type: Conventional Point
Drill Bit Grouping: Drill BitShank Dia.: 2.05mm
Application: For Carbon Steel And Cast IronCutting Direction: Right Hand
Grade: General PurposeFlute Type: Spiral
Country of Origin (subject to change): United States


Jobber Drill Bit, Metric, Drill Bit Size 2.05mm, Decimal Equivalent 0.0807, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 49.00mm, Cutting Direction Right Hand, Shank Dia. 2.05mm, Flute Length 24mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron