KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #21, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0969062| Mfr #: 42091

$9.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-1/8"
Drill Bit Finish: TiCN
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969062 Mfr #: 42091
Flute Length: 2-1/8"Drill Bit Finish: TiCN
Point Type: Notch PointDrill Bit Point Angle: 135 Degrees
Grade: High PerformanceList Number: 150WLPN
Application: For Alloy, Carbon Free Machining And Tool SteelsShank Dia.: 0.1590"
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Cutting Direction: Right HandOverall Length: 3-1/4"
Decimal Equivalent: 0.1590Coolant Through: No
Drill Bit Size: #21Item: Jobber Drill Bit
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.1590 In., Flute Length 2-1/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews