Jobber Bit, 21/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0545867| Mfr #: 50084

$55.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: 21/32"
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545867 Mfr #: 50084
Point Type: Split pointDrill Bit Size: 21/32"
Drill Bit Grouping: Drill BitFlute Length: 5-13/16"
Shank Dia.: 21/32"Overall Length: 7-1/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.6562Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 7-1/8 In., Cutting Direction Right Hand, Shank Dia. 21/32 In., Flute Length 5-13/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews