BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 2.15mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1836326| Mfr #: 47246

$1.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 27mmList Number: 150Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836326 Mfr #: 47246
Flute Length: 27mmList Number: 150
Drill Bit Material: High Speed SteelOverall Length: 53.00mm
Drill Bit Size: 2.15mmPoint Type: Conventional Point
Decimal Equivalent: 0.0846Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 2.15mmFlute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Dimension Type: Metric
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.15mm, Decimal Equivalent 0.0846, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 53.00mm, Grade General Purpose, Shank Dia. 2.15mm, Flute Length 27mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews