SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 21/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1041485| Mfr #: 44921

$16.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Stainless And Tool Steels And TitaniumItem: Jobber Drill BitOverall Length: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041485 Mfr #: 44921
Application: For Alloy, Stainless And Tool Steels And TitaniumItem: Jobber Drill Bit
Overall Length: 4-5/8"Point Type: Split point
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 DegreesShank Dia.: 21/64"
Cutting Direction: Right HandGrade: Heavy Duty
Drill Bit Size: 21/64"Decimal Equivalent: 0.3281
Drill Bit Finish: TiAlNList Number: 550TA
Flute Length: 3-5/16"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-5/8 In., Grade Heavy Duty, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews