SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 21/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2305974| Mfr #: 46621

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-5/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305974 Mfr #: 46621
Overall Length: 4-5/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-5/16"
Decimal Equivalent: 0.3281Application: For Alloy, Stainless And Tool Steels And Titanium
Shank Dia.: 21/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: 21/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 550
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-5/8 In., Grade Heavy Duty, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews