HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 21/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1023741| Mfr #: 44221

$6.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023741 Mfr #: 44221
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 21/64"
Flute Length: 3-5/16"Decimal Equivalent: 0.3281
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 4-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 21/64"List Number: 150D
Cutting Direction: Right HandDrill Bit Finish: Bright
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews