KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 21/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2321523| Mfr #: 45621

$4.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321523 Mfr #: 45621
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 3-5/16"
Shank Dia.: 21/64"Overall Length: 4-5/8"
Decimal Equivalent: 0.3281Point Type: Split point
Coolant Through: NoGrade: Heavy Duty
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 150ASP
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 21/64"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews