KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 21/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2460507| Mfr #: 57221

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460507 Mfr #: 57221
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 3-5/16"
Shank Dia.: 21/64"Overall Length: 4-5/8"
Decimal Equivalent: 0.3281Point Type: Split point
Coolant Through: NoGrade: General Purpose
List Number: 150KFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 21/64"
Drill Bit Point Angle: 118 DegreesApplication: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal

Reviews