Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#22 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0528945
  • Mfr #: 44292

$1.69

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Bright
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #44292 Specifications

  • Zoro #: G0528945
  • Mfr #: 44292
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
List Number: 150D Drill Bit Material: High Speed Steel
Application: For Non-Ferrous Materials Decimal Equivalent: 0.1570
Grade: General Purpose Flute Type: Spiral
Shank Dia.: 0.1570" Drill Bit Dimension Type: Wire
Number of Pieces: 1 Overall Length: 3-1/8"
Depth:Dia. Ratio: 5xD Coolant Through: No
Flute Length: 2" Point Type: Conventional Point
Material: High Speed Steel Drill Bit Size: #22
Item: Jobber Drill Bit Depth x Dia. Ratio: 4xD
Left/Right Hand: Right Diameter: 0.157
Drill Style: Jobber Drill Measurement System: Imperial
Shank Length: 1-1/8" Shank Size: 0.157
Point Angle: 118 Shank Type: Straight
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #22, Decimal Equivalent 0.1570, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.1570 In., Flute Length 2 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44292