Jobber Bit, #22, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2212445| Mfr #: 70122

$3.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-1/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212445 Mfr #: 70122
Cutting Direction: Right HandOverall Length: 3-1/8"
Point Type: Conventional PointShank Dia.: 0.1570"
List Number: 150TDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #22Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1570
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #22, Decimal Equivalent 0.1570, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.1570 In., Flute Length 2 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews