Jobber Bit, 2.25mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0810442| Mfr #: 47248

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeShank Dia.: 2.25mmFlute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810442 Mfr #: 47248
Grade: General PurposeShank Dia.: 2.25mm
Flute Type: SpiralDrill Bit Dimension Type: Metric
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.0886
Drill Bit Size: 2.25mmItem: Jobber Drill Bit
Flute Length: 27.00mmCutting Direction: Right Hand
Overall Length: 53.00mmDrill Bit Finish: Black Oxide
List Number: 150Drill Bit Point Angle: 118 Degrees
Point Type: Conventional PointApplication: For Non-Ferrous Materials
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.25mm, Decimal Equivalent 0.0886, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 53.00mm, Grade General Purpose, Shank Dia. 2.25mm, Flute Length 27.00mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews