KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 2.35mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2039913| Mfr #: 47250

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039913 Mfr #: 47250
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 27mmGrade: General Purpose
Overall Length: 53.00mmFlute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 2.35mmPoint Type: Conventional Point
Shank Dia.: 2.35mmDecimal Equivalent: 0.0925
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Metric
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.35mm, Decimal Equivalent 0.0925, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 53.00mm, Cutting Direction Right Hand, Shank Dia. 2.35mm, Flute Length 27mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews