BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 23/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2133713| Mfr #: 46623

$12.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-1/2"List Number: 550Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133713 Mfr #: 46623
Flute Length: 3-1/2"List Number: 550
Drill Bit Material: Cobalt SteelOverall Length: 4-7/8"
Drill Bit Size: 23/64"Point Type: Split point
Decimal Equivalent: 0.3594Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 23/64"Application: For Alloy, Stainless And Tool Steels And Titanium
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-7/8 In., Grade Heavy Duty, Shank Dia. 23/64 In., Flute Length 3-1/2 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD

Reviews