KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 23/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1003825| Mfr #: 42023

$19.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003825 Mfr #: 42023
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-1/2"Grade: High Performance
Overall Length: 4-7/8"Flute Type: Parabolic
List Number: 150WLPNApplication: For Alloy, Carbon Free Machining And Tool Steels
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 23/64"Point Type: Notch Point
Shank Dia.: 23/64"Decimal Equivalent: 0.3594
Drill Bit Finish: TiCNDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 23/64 In., Flute Length 3-1/2 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews