BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 23/64In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G1292557| Mfr #: 44423

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-7/8"Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292557 Mfr #: 44423
Overall Length: 4-7/8"Drill Bit Finish: Bright
Drill Bit Point Angle: 118 DegreesCutting Direction: Left Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-1/2"
Decimal Equivalent: 0.3594Application: For Alloy And Carbon Steel And Cast Iron
Shank Dia.: 23/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Conventional Point
Drill Bit Size: 23/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 150L
Grade: General PurposeCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Left Hand, Overall Length 4-7/8 In., Grade General Purpose, Shank Dia. 23/64 In., Flute Length 3-1/2 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews